This product requires certification to purchase.

Electrical Alternator Duplex Control Panel Nema 4X Enclosure 115V/200V/230V

This product has been replaced by

Zoeller Grey Polycarbonate Pump Control Panel
Zoeller Pump Co 15A Polycarbonate Pump Control Panel
Manufacturer Part #32324-0001
You last purchased this on
 
Zoeller Pump Co

Electrical Alternator Duplex Control Panel Nema 4X Enclosure 115V/200V/230V

  • Fast #
  • Part #Z101044
  • Item #1850195
  • Manufacturer Part #10-1044
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Zoeller Grey Polycarbonate Pump Control Panel
Zoeller Pump Co 15A Polycarbonate Pump Control Panel
Manufacturer Part #32324-0001
Zoeller Pump Co

Electrical Alternator Duplex Control Panel Nema 4X Enclosure 115V/200V/230V

  • Fast #
  • Part #Z101044
  • Item #1850195
  • Manufacturer Part #10-1044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hand-off-auto toggle switch for each pump
  • Green pump run pilot light for each pump
  • Alarm test and silence switches
  • Red alarm beacon included with NEMA 4x enclosure
  • Auxiliary dry contact
  • High water alarm
  • Single phase - circuit breaker for each pump
  • Magnetic starter for each pump
  • NEMA 4x - water-tight enclosure
  • Made in USA
  • Requires Certification

Documents


Specifications

AMP:
15
Capacity:
720 cu in
Cover Included:
Yes
Depth:
6 in
Height:
12 in
Length:
19 in
NEMA:
NEMA 4x
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Width:
10 in