This product requires certification to purchase.

6.3A Polycarbonate Pump Control Panel

You last purchased this on
 
Zoeller

6.3A Polycarbonate Pump Control Panel

  • Fast #
  • Part #Z124D40001
  • Item #9890435
  • Manufacturer Part #124D4-0001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller

6.3A Polycarbonate Pump Control Panel

  • Fast #
  • Part #Z124D40001
  • Item #9890435
  • Manufacturer Part #124D4-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 5 year limited warranty
  • Red/amber/green LEDs for float switch indicators, pump run, high water, system ready, and HOA functions
  • Ample room for field wiring
  • Test toggle will check all LEDs, globe, and horn
  • Elapsed time and cycle counts via USB port
  • Adjustable settings
  • Z Control® abled (requires Wi-Fi gateway 90002-0001)
  • Lockable LCD menu allows for easy access to status, counters, and settings
  • Seal fail indicator/alarm for each pump (feature requires moisture sensor in pump)
  • Thermal trip indicator/alarm for each pump (feature requires thermal sensor in pump)
  • Requires Certification

Specifications

AMP:
4, 6.3
Color Finish Name:
Grey
Cover Included:
Yes
Decibel Rating (dB):
95 dB
Depth:
6 in
Height:
14 in
Material:
Plastic
Material Type:
Polycarbonate
Maximum Temperature:
140
NEMA:
NEMA 4X
Phase:
Three Phase
Volts:
208/240/480V
Width:
12 in