*CVR* G405 460V 3PH
*CVR* G405 460V 3PH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 6.1
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 361 gpm
- Height:
- 45 in
- Horsepower:
- 3 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 32-3/4 in
- Material:
- Cast Iron
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 3
- UPC:
- 053514025632
- Volts:
- 460V
- Width:
- 24-1/2 in