This product requires certification to purchase.

*CVR* H282 2F 25CD 200-208V 1PH (01

You last purchased this on
 
Zoeller Pump Co

*CVR* H282 2F 25CD 200-208V 1PH (01

  • Fast #
  • Part #Z2820059
  • Item #3446003
  • Manufacturer Part #282-0059
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

*CVR* H282 2F 25CD 200-208V 1PH (01

  • Fast #
  • Part #Z2820059
  • Item #3446003
  • Manufacturer Part #282-0059
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
6.1
Discharge Configuration:
Vertical
Flow Rate:
179 gpm
Height:
21-1/4 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
14-3/4 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
Volts:
200V
Width:
11-3/4 in