This product requires certification to purchase.

*CVR* J4165 200-208V 3PH DS CSA UL

You last purchased this on
 
Zoeller Pump Co

*CVR* J4165 200-208V 3PH DS CSA UL

  • Fast #
  • Part #Z41650006
  • Item #3446581
  • Manufacturer Part #4165-0006
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

*CVR* J4165 200-208V 3PH DS CSA UL

  • Fast #
  • Part #Z41650006
  • Item #3446581
  • Manufacturer Part #4165-0006
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Handles 3/4" solids
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Carbon and ceramic shaft seal
  • Requires Certification

Specifications

AMP:
7.5
Discharge Configuration:
Vertical
Flow Rate:
100 gpm
Height:
22-31/50 in
Horsepower:
1 hp
Impeller:
Non-clogging Vortex
Length:
14-3/4 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
Volts:
200V
Width:
11-3/4 in