This product requires certification to purchase.

1/2 hp 115V Cast Iron Effluent Pump

You last purchased this on
 
Zoeller Pump Co

1/2 hp 115V Cast Iron Effluent Pump

  • Fast #
  • Part #Z980014
  • Item #3447561
  • Manufacturer Part #98-0014
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

1/2 hp 115V Cast Iron Effluent Pump

  • Fast #
  • Part #Z980014
  • Item #3447561
  • Manufacturer Part #98-0014
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cast iron switch case, base, motor and pump housing
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Corrosion-resistant, powder coated epoxy paint
  • 100% factory tested
  • Requires Certification

Specifications

AMP:
9.4
Cord Length:
35 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
72 gpm
Height:
12-1/4 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
11 in
Material:
Cast Iron
Maximum Feet of Head:
23
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
1725
Volts:
115V
Width:
7-3/4 in