This product requires certification to purchase.

1/2 HP 115V Cast Iron Submersible Sump Pump (BN2137)

You last purchased this on
 
Zoeller Pump Co

1/2 HP 115V Cast Iron Submersible Sump Pump (BN2137)

Brand image
You last purchased this on
 
Zoeller Pump Co

1/2 HP 115V Cast Iron Submersible Sump Pump (BN2137)

  • Fast #
  • Part #Z21370005
  • Item #1849656
  • Manufacturer Part #2137-0005
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
10.7
Automatic Shut-Off:
Yes
Cord Length:
15 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
13-3/4 in
Horsepower:
1/2 hp
Length:
11 in
Maximum Feet of Head:
25
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
115V
Width:
11 in


Customers Also Bought
1–6 of 18 items
Part #Z980010
Item #1115239
4.9 out of 5 Customer Rating
Requires Certification
Part #LPC457441
Item #4109415
3.1 out of 5 Customer Rating
Requires Certification
Part #Z9400007
Item #2152599
4 out of 5 Customer Rating
Requires Certification
Part #Z1370001
Item #22985
5 out of 5 Customer Rating
Requires Certification
Part #Z1310001
Item #873350
5 out of 5 Customer Rating
Requires Certification
Part #Z1520005
Item #1589233
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z490005
Item #2967848
5 out of 5 Customer Rating
Requires Certification
Part #Z9400012
Item #4598993
5 out of 5 Customer Rating
Requires Certification
Part #Z840001
Item #1849681
4.4 out of 5 Customer Rating
Requires Certification
Part #Z5080006
Item #4834577
5 out of 5 Customer Rating
Requires Certification
Part #Z1080001
Item #1235899
4.4 out of 5 Customer Rating
Requires Certification
Part #Z5080015
Item #7835961
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing