1/2 HP 115V Cast Iron Submersible Sump Pump (BN2282)
1/2 HP 115V Cast Iron Submersible Sump Pump (BN2282)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 10.3
- Automatic Shut-Off:
- Yes
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Length:
- 14-3/4 in
- Maximum Feet of Head:
- 24
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Volts:
- 115V
- Width:
- 11-3/4 in