1/2 HP 115V High Head Effluent Pump
1/2 HP 115V High Head Effluent Pump
Product Details
Product Details
- Handles 3/4" solids
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- 100% factory tested under water to ensure quality and reliability
- Carbon and ceramic shaft seal
Specifications
- AMP:
- 15.5
- Coating:
- Epoxy
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 100 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 57
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 11-3/4 in