1/2 HP 120V Sewage Grinder System with Alarm
1/2 HP 120V Sewage Grinder System with Alarm
Product Details
Product Details
- Energy efficient grinder pump will handle anything normally found in sanitary sewage
- Factory tested
- Retrofits into most 18" by 30" and 24" by 24" basins
- Completely assembled and includes check valve and high water alarm
- Prepiped with 1 1/4" Schedule 40 PVC
Specifications
- AMP:
- 7
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 109
- Cord Length:
- 15 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- Height:
- 30 in
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Maximum Feet of Head:
- 26
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Phase:
- 1
- RPM:
- 3450
- Volts:
- 115V
- Width:
- 40 in