This product requires certification to purchase.

1/2 hp 128 gpm 115/460V Cast Iron 3-Phase Non Auto Sewage Pump

You last purchased this on
 
Zoeller Pump Co

1/2 hp 128 gpm 115/460V Cast Iron 3-Phase Non Auto Sewage Pump

  • Fast #
  • Part #Z2670041
  • Item #3446661
  • Manufacturer Part #267-0041
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

1/2 hp 128 gpm 115/460V Cast Iron 3-Phase Non Auto Sewage Pump

  • Fast #
  • Part #Z2670041
  • Item #3446661
  • Manufacturer Part #267-0041
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Split phase or 3 phase
  • Cast iron cap, motor housing, and pump housing
  • Non-clogging vortex impeller
  • Corrosion-resistant, powder coated epoxy paint
  • 100% factory tested
  • Cast iron or engineered plastic base
  • Requires Certification

Specifications

AMP:
1.5
ASTM:
ASTM Class 25
Built-In Grinder:
No
CSA Certified:
CSA C22.2 No. 108
Connection Type:
NPT
Cord Length:
15 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
128 gpm
Height:
16-1/4 in
Horsepower:
1/2 hp
Maximum Feet of Head:
21.5
Product Type:
Effluent Pump
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Split Phase
Pump Phase:
3
RPM:
1750
Turn On/Turn Off Levels:
Yes
UL Listed:
Yes
Volts:
460V
Width:
11 in