This product requires certification to purchase.

1/2 HP 230V Cast Iron Submersible Sump Pump

You last purchased this on
 
Zoeller Pump Co

1/2 HP 230V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #Z2630004
  • Item #3447647
  • Manufacturer Part #263-0004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

1/2 HP 230V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #Z2630004
  • Item #3447647
  • Manufacturer Part #263-0004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
21-1/4 in
Horsepower:
1/2 hp
Length:
14-3/4 in
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
230V
Width:
11-3/4 in