This product requires certification to purchase.

1/2 HP 460V Cast Iron Effluent Pump

You last purchased this on
 
Zoeller Pump Co

1/2 HP 460V Cast Iron Effluent Pump

  • Fast #
  • Part #Z41610008
  • Item #3445721
  • Manufacturer Part #4161-0008
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

1/2 HP 460V Cast Iron Effluent Pump

  • Fast #
  • Part #Z41610008
  • Item #3445721
  • Manufacturer Part #4161-0008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handles 3/4" solids
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Carbon and ceramic shaft seal
  • Requires Certification

Specifications

AMP:
2.9
Cord Length:
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
100 gpm
Height:
22-31/50 in
Horsepower:
1/2 hp
Maximum Feet of Head:
57
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
Volts:
460V
Width:
11-3/4 in