This product requires certification to purchase.

1/2 hp Grinder Pump

You last purchased this on
 
Zoeller Pump Co

1/2 hp Grinder Pump

  • Fast #
  • Part #Z8030005
  • Item #7057853
  • Manufacturer Part #803-0005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

1/2 hp Grinder Pump

  • Fast #
  • Part #Z8030005
  • Item #7057853
  • Manufacturer Part #803-0005
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shark Series
  • Handles Entire Household of “Flushable” Materials
  • All cast iron grinder series for difficult residential applications where ejectors struggle
  • Performance up to 55’ TDH
  • Proven Tri Slice® Cutter Technology
  • 100% factory tested
  • Requires Certification

Specifications

AMP:
7
Built-In Grinder:
Yes
CSA Certified:
CSA 22.2 108
Coating:
Epoxy
Cord Length:
15 ft
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
35 gpm
Height:
14 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
9-3/4 in
Material:
Cast Iron, Rubber
Material Type:
Neoprene
Maximum Feet of Head:
35
Maximum Temperature:
130
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Capacitor Start/Capacitor Run
Pump Phase:
1
RPM:
3400
UL Listed:
Yes
Volts:
115V
Width:
7-1/2 in