1/2 HP Job Ready Simplex Sewage Package
1/2 HP Job Ready Simplex Sewage Package
Frequently Purchased Together
Product Details
Product Details
- 18" x 30" fiberglass, 10' stack basin
- Includes pump ZBN266 with premium basin
- Top discharge
- 2" solids handling pump
- Internal 2" PVC discharge pipe
- Maximum temperature rating 130° F
- Job ready/assembled
Specifications
- AMP:
- 10.4
- Connection Type:
- NPT
- Depth:
- 30 in
- Discharge:
- 2 in
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 22 in