This product requires certification to purchase.

1-1/2 HP 200V Effluent Pump

You last purchased this on
 
Zoeller Pump Co

1-1/2 HP 200V Effluent Pump

  • Fast #
  • Part #Z1880008
  • Item #3447217
  • Manufacturer Part #188-0008
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

1-1/2 HP 200V Effluent Pump

  • Fast #
  • Part #Z1880008
  • Item #3447217
  • Manufacturer Part #188-0008
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Float-operated, submersible (NEMA 6) 2-pole mechanical switch
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Variable level control systems available
  • Upper and lower ball bearings running in bath of oil
  • Requires Certification

Specifications

AMP:
10.3
Discharge Configuration:
Vertical
Flow Rate:
145 gpm
Height:
21-1/4 in
Horsepower:
1-1/2 hp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
Volts:
200V
Width:
11-3/4 in