115V 15 Amp Piggyback Float Switch
115V 15 Amp Piggyback Float Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Converts non-automatic pump to automatic pump
- Simple installation
- Adjustable/variable level
- Standard SJOW CPE cord with molded plug
- Float is constructed of durable PVC
- Standard - normally open (NO) (“pumps down”)
- Float is omnidirectional
- Designed for EFFLUENT, SEWAGE and DEWATERING applications
- Variable level float switch, for use in 18 in minimum diameter basins
- Vertical piggyback float switch Ideal for narrow diameter basins 6.5 in maximum cycle range
Specifications
- AMP:
- 15
- Cord Length:
- 15 ft
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Power Source:
- AC
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Effluent
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 4-1/2 in