115V 15 ft. Plastic Pump Alarm
115V 15 ft. Plastic Pump Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High visibility of green power light and red perimeter alarm LEDs make it easily visible
- 115 V outdoor APak alarm with 6' of power cord
- Simple to install on the wall near the sump pit, sewage ejector pit, or pump tank inside our outside the home
- NEMA 4X Enclosure 120 VAC, 60 Hz
- Audible buzzer rated at 85 decibels at 10’ that notifies you of a high water condition
- Silence/Reset/Test toggle switch on the side that allows you to initiate key functions
- Auxiliary output (dry contacts) for connection to additional alarm equipment, security system, building automation, or input of Z Control® device. 5 amps max, 120 VAC
- Added terminals for optional pump power meet NEC standards for junction boxes. 20 amps, 120/230 VAC
- 5-year limited warranty giving you extra protection and more peace of mind right out of the box
- Made in USA
Specifications
- AMP:
- 5
- CSA Certified:
- No
- Color Finish Name:
- Clear
- Cord Length:
- 15 ft
- Decibel Rating (dB):
- 82 dB
- Depth:
- 3 in
- Height:
- 4-1/2 in
- Length:
- 15 in
- Material:
- Plastic
- NEMA:
- NEMA 1, NEMA 3R, NEMA 4X
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514474256
- Volts:
- 115V
- Width:
- 11-1/4 in