115V Mechanical Float Switch with 15 ft. Cord
115V Mechanical Float Switch with 15 ft. Cord
Frequently Purchased Together
Product Details
Product Details
- Converts non-automatic pump to automatic pump
- Simple installation
- Adjustable/variable level
- Standard SJOW CPE cord with molded plug
- Float is constructed of durable PVC
- Standard - normally open (NO) (“pumps down”)
- Float is omnidirectional
- Designed for EFFLUENT, SEWAGE and DEWATERING applications
- Variable level float switch, for use in 18 in minimum diameter basins
- Vertical piggyback float switch Ideal for narrow diameter basins 6.5 in maximum cycle range
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Double Piggy-back Float Switch N53, N98, N137, N264, N267
- CSA Certified:
- Yes
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- AC
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Effluent
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 115V