115V Oil Smart Alarm System with Light and Dry Contact
115V Oil Smart Alarm System with Light and Dry Contact
Frequently Purchased Together
Product Details
Product Details
- Audible, light alarms and dry contacts
- Preset “on” and “off” points differentiate oil and water and alerts maintenance personnel of high water or oil detected conditions
- 20 ft piggyback electrical supply cord
- 20 amp internal relay
- Alarm test and silence switches
- 304 stainless steel probes
- Made in USA
Documents
Specifications
- Brand Model Compatibility:
- Oil Smart High Level Alarm
- Cord Length:
- 20 ft
- Height:
- 14 in
- Length:
- 6 in
- Material:
- Stainless Steel
- NEMA:
- NEMA 4X
- Power Source:
- AC
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 4-1/2 in