115V Pump Alarm
APak® 115V Pump Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Green POWER light and Red INPUT light
- 115 V indoor APak alarm with 6' of power cord
- Simple to install on the wall near the sump pit or pump tank
- Audible buzzer rated at 80 decibel at 10’ that notifies you of a high water condition
- Silence/Reset/Test button that allows you to initiate key functions
- Battery backup power is supplied by two AA batteries, which are not included and must be purchased separately
- 3-year limited warranty giving you extra protection and more peace of mind right out of the box
- A low battery chirp feature indicates when the battery should be replaced
- A red “ALARM" light indicates a high-level condition
- Made in USA
Specifications
- Brand Model Compatibility:
- A-Pak for Sump Systems with Reed Switch
- CSA Certified:
- No
- Collection:
- APak®
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Decibel Rating (dB):
- 87 dB
- Height:
- 5 in
- Length:
- 8 in
- NEMA:
- NEMA 1
- Power Source:
- AC
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514382889
- Volts:
- 115V
- Width:
- 8 in