115V Residential Alternator
115V Residential Alternator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Alternates two automatic pumps up to 1/2 HP, 12 Amps each, 115 V single phase (Not compatible with grinder pumps. Pump models 63 and 95 may only be used with units manufactured on or after February 1, 2024.)
- Compact design easily mounts in confined spaces and is equipped with cutting-edge electronics
- Circuit fault protection
- Specially designed for humid areas like basements
- Universal connection for alarm switch replacement
- Auxiliary output contacts (normally open) for remote alarm connection
- Connect to input terminals on either the Z Control® APak® or Gateway and receive alarm notifications via email, text, and app push through the Z Control® Cloud.
- Built-in, rechargeable battery
- 2-year limited warranty: this model comes with warranty coverage from Zoeller Pump Company, giving you extra protection and more peace of mind
- No complicated wiring for quick installation
Documents
Specifications
- AMP:
- 12
- Brand Model Compatibility:
- SmartPaK Alternator
- CSA Certified:
- No
- Color Finish Name:
- Black
- Cord Length:
- 9 ft
- Cover Included:
- No
- Depth:
- 1-1/4 in
- Height:
- 7-1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 9-1/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Plug-in
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 053514104078
- Volts:
- 115V
- Width:
- 4-1/2 in