This product requires certification to purchase.

18 in. 1-Piece Polymer Cover for Sump Basin

You last purchased this on
 
Zoeller Pump Co

18 in. 1-Piece Polymer Cover for Sump Basin

  • Fast #
  • Part #Z170294
  • Item #1235502
  • Manufacturer Part #17-0294
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

18 in. 1-Piece Polymer Cover for Sump Basin

  • Fast #
  • Part #Z170294
  • Item #1235502
  • Manufacturer Part #17-0294
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One-piece cover for sump basin
  • No vent
  • 1 1/2" discharge through the cover
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Crush Proof:
No
Diameter:
18 in
Height:
1 in
Length:
22 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
22 in