This product requires certification to purchase.

18 in. Polyethylene Sump Basin Cover Only for 18 x 22 in. Sump and Radon Basin

You last purchased this on
 
Zoeller Pump Co

18 in. Polyethylene Sump Basin Cover Only for 18 x 22 in. Sump and Radon Basin

  • Fast #
  • Part #Z170135
  • Item #1115233
  • Manufacturer Part #17-0135
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

18 in. Polyethylene Sump Basin Cover Only for 18 x 22 in. Sump and Radon Basin

  • Fast #
  • Part #Z170135
  • Item #1115233
  • Manufacturer Part #17-0135
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for residential and commercial applications
  • 3 In. x 13 In. opening
  • Heavy duty polyethylene construction
  • One piece basin cover
  • Requires Certification

Specifications

Brand Model Compatibility:
18 in x 22 in Sump and Radon Basin
Diameter:
18 in
Height:
1 in
Length:
22 in
Material:
Fiberglass, Plastic
Material Type:
Polyethylene
Maximum Temperature:
130
Product Type:
Basin Cover
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
22 in