This product requires certification to purchase.

2 HP 200V Sewage Pump

You last purchased this on
 
Zoeller Pump Co

2 HP 200V Sewage Pump

  • Fast #
  • Part #Z3950017
  • Item #3446166
  • Manufacturer Part #395-0017
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

2 HP 200V Sewage Pump

  • Fast #
  • Part #Z3950017
  • Item #3446166
  • Manufacturer Part #395-0017
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
21-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
3
Volts:
200V
Width:
11-3/4 in