This product requires certification to purchase.

2 in. 115V 2/5 hp Simplex Sewage System

This product has been replaced by

Zoeller Pump Co 115V 9.4A 2 in. Sewage Pump System
Zoeller Pump Co 4/10 hp 115V 9.4A 2 in. Sewage Pump System
Manufacturer Part #912-1142
You last purchased this on
 
Zoeller Pump Co

2 in. 115V 2/5 hp Simplex Sewage System

  • Fast #
  • Part #Z9120080
  • Item #1849233
  • Manufacturer Part #912-0080
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Zoeller Pump Co 115V 9.4A 2 in. Sewage Pump System
Zoeller Pump Co 4/10 hp 115V 9.4A 2 in. Sewage Pump System
Manufacturer Part #912-1142
Zoeller Pump Co

2 in. 115V 2/5 hp Simplex Sewage System

  • Fast #
  • Part #Z9120080
  • Item #1849233
  • Manufacturer Part #912-0080
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Built-In Grinder:
No
Discharge:
2 in
Flow Rate:
90 gpm
Horsepower:
2/5 hp
Maximum Feet of Head:
18
Product Type:
Sewage Pump System
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Polyethylene
UL Listed:
No
Volts:
115V
Weight:
75 lb