2 in. Compression PVC Check Valve
2 in. Compression PVC Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 312-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durably-constructed PVC check body
- Compression fitted ends allow for easy installation, no threading of pipe required
- Designed for horizontal and vertical installation
- Rated for 125 PSI (285? of head)
- 1-year limited warranty: this model comes with warranty coverage from Zoeller Pump Company, giving you extra protection and more peace of mind
- Corrosion resistant, non-metallic parts
- Durable PVC-constructed check body and compression end fittings
- Buna N flapper, double shielded with PVC
- Buna N compression ring seals
- Reduces motor and pump noise from plumbing system
Documents
Specifications
- CSA Certified:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Height:
- 17-1/2 in
- Length:
- 13-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 25 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514019600
- Valve Body Material:
- Plastic
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Width:
- 10 in