This product requires certification to purchase.

2 in. Pipe Seal

You last purchased this on
 
Zoeller Pump Co

2 in. Pipe Seal

  • Fast #
  • Part #Z005588
  • Item #1850092
  • Manufacturer Part #005588
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. Pipe Seal

  • Fast #
  • Part #Z005588
  • Item #1850092
  • Manufacturer Part #005588
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 3" hole
  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No