This product requires certification to purchase.

2 in. PVC Solvent Weld with Union Check Valve

You last purchased this on
 
Zoeller Pump Co

2 in. PVC Solvent Weld with Union Check Valve

  • Fast #
  • Part #Z300243
  • Item #4700892
  • Manufacturer Part #30-0243
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. PVC Solvent Weld with Union Check Valve

  • Fast #
  • Part #Z300243
  • Item #4700892
  • Manufacturer Part #30-0243
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full-flow, non-clog design
  • Checks backflow of water and sewer gas
  • Durable PVC-constructed check body and compression end fittings
  • Compression end fittings allow easy installation, no threading of pipe required
  • Corrosion resistant, non-metallic parts
  • Buna N flapper, double shielded with PVC
  • Buna N compression ring seals
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Pressure rated at 125 psi (861 kPa) (285' [86.9 m]) at 75°F (24°C)
  • Requires Certification

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Height:
4-11/20 in
Length:
11-1/2 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
30 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
2 in
Width:
4-1/2 in