This product requires certification to purchase.

2 in. x 25 ft. 115V 9.4A 2/5 hp Single Phase Cast Iron Sewage Pump

You last purchased this on
 
Zoeller Pump Co

2 in. x 25 ft. 115V 9.4A 2/5 hp Single Phase Cast Iron Sewage Pump

  • Fast #
  • Part #Z2640010
  • Item #3447389
  • Manufacturer Part #264-0010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. x 25 ft. 115V 9.4A 2/5 hp Single Phase Cast Iron Sewage Pump

  • Fast #
  • Part #Z2640010
  • Item #3447389
  • Manufacturer Part #264-0010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
9.4
Built-In Grinder:
No
CSA Certified:
CSA C22.2 No. 108
Coating:
Epoxy Powder
Cord Length:
25 ft
Discharge:
2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
90 gpm
Height:
14-3/4 in
Horsepower:
2/5 hp
Impeller:
Non-clogging Vortex
Maximum Feet of Head:
18
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
Pump Phase:
1
RPM:
1725
UL Listed:
UL 778
Volts:
115V