This product requires certification to purchase.

200V Sewage Pump

You last purchased this on
 
Zoeller Pump Co

200V Sewage Pump

  • Fast #
  • Part #Z2840009
  • Item #3447079
  • Manufacturer Part #284-0009
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

200V Sewage Pump

  • Fast #
  • Part #Z2840009
  • Item #3447079
  • Manufacturer Part #284-0009
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
9.3
Cord Length:
10 ft
Discharge Configuration:
Vertical
Flow Rate:
179 gpm
Height:
21-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
Volts:
200V
Width:
11-3/4 in