This product requires certification to purchase.

115V 1/2 hp Single Phase Cast Iron Sewage Pump System

You last purchased this on
 
Zoeller Pump Co

260 Series 115V 1/2 hp Single Phase Cast Iron Sewage Pump System

  • Fast #
  • Part #Z2670057
  • Item #3446816
  • Manufacturer Part #267-0057
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

260 Series 115V 1/2 hp Single Phase Cast Iron Sewage Pump System

  • Fast #
  • Part #Z2670057
  • Item #3446816
  • Manufacturer Part #267-0057
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
10.4
CSA Certified:
CSA C22.2 No.108
Collection:
260 Series
Cord Length:
15 ft
Discharge:
2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
128 gpm
Height:
14-5/16 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Material:
Cast Iron, Rubber, Stainless Steel
Material Type:
Neoprene
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Dewatering
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1750
UL Listed:
UL 778
Volts:
115V