This product requires certification to purchase.

230V 1-1/2 hp Single Phase Cast Iron Sewage Pump

You last purchased this on
 
Zoeller Pump Co

290 Series 230V 1-1/2 hp Single Phase Cast Iron Sewage Pump

  • Fast #
  • Part #Z42940004
  • Item #873239
  • Manufacturer Part #4294-0004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

290 Series 230V 1-1/2 hp Single Phase Cast Iron Sewage Pump

  • Fast #
  • Part #Z42940004
  • Item #873239
  • Manufacturer Part #4294-0004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
13.7
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Collection:
290 Series
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
214 gpm
Height:
21-3/16 in
Horsepower:
1-1/2 hp
Impeller:
Non-clogging Vortex
Material:
Rubber, Stainless Steel
Material Type:
416, Neoprene
Maximum Feet of Head:
75
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Submersible Dewatering
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
UL Listed:
UL 778
Volts:
230V