35 in. 125/250V Mechanical Float Switch
35 in. 125/250V Mechanical Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Float is constructed of durable PVC
- Standard mechanical variable level control switches are rated for 115/230 V
- 18/2 Type SJOW CPE cord standard
- Approximately 1.5 in liquid level differential in switching action
- Impact-resistant and non-corrodible
- Injection-molded acetal plastic clip
- Simplex or duplex pump control and high level alarm on electrical alternating control panel systems
- Adjustable Weight Mount
Specifications
- AMP:
- 5
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- AC
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Effluent
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 5 in