4/10 HP 115V Effluent Pump with Switch
4/10 HP 115V Effluent Pump with Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pump Model: N152
- Controls are ASME A17.1 compliant
- Pumps are durable, cast iron construction with powder coated epoxy finish and all stainless steel fittings
- Includes Alarm Panel: 10-1526
- Includes Oil Smart® Pump Switch: 10-1528
- 1-year limited warranty: this model comes with warranty coverage from Zoeller Pump Company, giving you extra protection and more peace of mind
- Non-clogging vortex impeller design
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- CSA Certified:
- No
- Coating:
- Epoxy, Powder Coated
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Flow Rate:
- 69 gpm
- Height:
- 12-1/4 in
- Horsepower:
- 4/10 hp
- Length:
- 11 in
- Maximum Feet of Head:
- 38
- Maximum Temperature:
- 130
- Product Type:
- Effluent Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- UPC:
- 053514154769
- VA Cat 60 Hz:
- 120
- Volts:
- 115V
- Weight:
- 48 lb
- Width:
- 7-1/2 in