This product requires certification to purchase.

4 in. Deluxe Junction Box

You last purchased this on
 
Zoeller Pump Co

4 in. Deluxe Junction Box

  • Fast #
  • Part #Z101402
  • Item #2968086
  • Manufacturer Part #10-1402
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

4 in. Deluxe Junction Box

  • Fast #
  • Part #Z101402
  • Item #2968086
  • Manufacturer Part #10-1402
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Simplex junction box
  • NEMA 4X Rating
  • High impact, corrosion-resistant, weatherproof
  • Preassembled at the factory for convenience and ease of installation
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
264, 266
CSA Certified:
CSA 227875
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
4 in
Length:
6 in
Material:
Plastic
Material Type:
Thermoplastic
NSF Certified:
No
Product Type:
Junction Box
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Effluent
UL Listed:
UL 778
Volts:
575V
Width:
6 in