7A Polycarbonate Pump Control Panel
7A Polycarbonate Pump Control Panel
Frequently Purchased Together
Product Details
Product Details
- 5 year limited warranty
- Red/amber/green LEDs for float switch indicators, pump run, high water, system ready, and HOA functions
- Ample room for field wiring
- Test toggle will check all LEDs, globe, and horn
- Elapsed time and cycle counts via USB port
- Adjustable settings
Specifications
- AMP:
- 7
- Color Finish Name:
- Grey
- Cover Included:
- Yes
- Decibel Rating (dB):
- 95 dB
- Depth:
- 6 in
- Height:
- 12 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X
- Phase:
- Single Phase
- Volts:
- 120/208/240V
- Width:
- 10 in