This product requires certification to purchase.

You last purchased this on
 
Zoeller Pump Co

Aquanot® Spin 508

  • Fast #
  • Part #Z5080005
  • Item #4834576
  • Manufacturer Part #508-0005
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

Aquanot® Spin 508

  • Fast #
  • Part #Z5080005
  • Item #4834576
  • Manufacturer Part #508-0005
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Highest performance and efficiency pump
  • 2 days of battery protection (10% duty cycle), 5.5 hours continuous pump run
  • Can connect 2 independent switches for redundancy. Not just a single switch with 2 floats
  • Smart, innovative controller
  • Premium built-in diagnostic logic
  • Battery maintenance and alarms
  • Tests pump
  • Supervises switch connections
  • Simple interface
  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Collection:
Aquanot® Spin 508
Connection Type:
FPT
Cord Length:
9 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Impeller:
Plastic
Length:
11-1/2 in
Maximum Feet of Head:
22
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Thermoplastic
Pump Phase:
1
Volts:
12V
Weight:
10.5 lb
Width:
10-1/2 in