Aquanot® Spin 508
Frequently Purchased Together
Product Details
Product Details
- Highest performance and efficiency pump
- 2 days of battery protection (10% duty cycle), 5.5 hours continuous pump run
- Can connect 2 independent switches for redundancy. Not just a single switch with 2 floats
- Smart, innovative controller
- Premium built-in diagnostic logic
- Battery maintenance and alarms
- Tests pump
- Supervises switch connections
- Simple interface
Specifications
- AMP:
- 9.4
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Aquanot® Spin 508
- Connection Type:
- FPT
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Maximum Feet of Head:
- 23
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-on 9-1/2 in/Turn-off 3 in
- UL Listed:
- No
- Volts:
- 115V, 12V
- Weight:
- 43 lb