This product requires certification to purchase.

12V Battery Backup Sump Pump

You last purchased this on
 
Zoeller Pump Co

Basement Sentry® 12V Battery Backup Sump Pump

  • Fast #
  • Part #Z017198
  • Item #2968371
  • Manufacturer Part #017198
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

Basement Sentry® 12V Battery Backup Sump Pump

  • Fast #
  • Part #Z017198
  • Item #2968371
  • Manufacturer Part #017198
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement backup pump for Basement Sentry 507
  • For use during unexpected power outages and primary pump failure
  • Requires Certification

Documents


Specifications

Collection:
Basement Sentry®
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Thermoplastic
UL Listed:
No
Volts:
12V