This product requires certification to purchase.

Cast Iron Effluent Pump for Model 818, 819 and 820

You last purchased this on
 
Zoeller Pump Co

Cast Iron Effluent Pump for Model 818, 819 and 820

  • Fast #
  • Part #Z100649
  • Item #3446820
  • Manufacturer Part #10-0649
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

Cast Iron Effluent Pump for Model 818, 819 and 820

  • Fast #
  • Part #Z100649
  • Item #3446820
  • Manufacturer Part #10-0649
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Contains 6 holes for 2 power cords and 4 float switch cords
  • Requires Certification

Specifications

Height:
10-1/2 in
Length:
10-1/4 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
10-1/4 in