This product requires certification to purchase.

CNTL SIM MAN REV 200- 230V 3P

You last purchased this on
 
Zoeller Pump Co

CNTL SIM MAN REV 200- 230V 3P

  • Fast #
  • Part #Z100361
  • Item #3446125
  • Manufacturer Part #10-0361
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

CNTL SIM MAN REV 200- 230V 3P

  • Fast #
  • Part #Z100361
  • Item #3446125
  • Manufacturer Part #10-0361
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Shark® 840 Reversible F840, J840 and G840 Grinder Pumps
CSA Certified:
Yes
Height:
21-1/2 in
Length:
19-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
UL Listed:
Yes
Width:
10 in