4/10 HP 115V Cast Iron Effluent Pump with 20 ft. Cord
Dose-Mate Series 4/10 HP 115V Cast Iron Effluent Pump with 20 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable, cast iron construction
- Corrosion-resistant, powder coated epoxy finish
- Non-clogging, engineered thermoplastic, vortex impeller design
- Motor - 3450 RPM, oil-filled, hermetically-sealed, automatic reset thermal overload protected
- Upper sleeve bearing and lower ball bearing running in bath of oil
- Made in USA
Specifications
- AMP:
- 10.5, 3
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No. 108
- Coating:
- Epoxy
- Collection:
- Dose-Mate Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 77 gpm
- Height:
- 12-1/8 in
- Horsepower:
- 4/10 hp
- Maximum Feet of Head:
- 44
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- Volts:
- 115V