4/10 HP 115V Cast Iron Effluent Pump
Dose-Mate Series 4/10 HP 115V Cast Iron Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oil filled motor optimizes heat dissipation which prevents the pump from overheating during extended-use occurrences
- A versatile nonautomatic pump that can be paired with your choice of a piggyback float switch or a control panel to control the pump's on/off level (both sold separately)
- Built with an engineered plastic vortex impeller to allow free passage of 3/4” spherical solids to prevent the potential for clogging
- Powder-coated epoxy finish provides corrosion-resistance and extends pump life in harsh environments
- Stainless steel screws, bolts, and handle to prevent rust and corrosion even when installed in an elevator sump pump application
- Comes standard with a 1-1/2" threaded discharge and a 1-1/2" x 2" PVC male adapter so it will mate up to the most common pipe sizes
- 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
- Comes with a 3-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
Recommended Accessories
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- CSA Certified:
- No
- Coating:
- Epoxy
- Collection:
- Dose-Mate Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 69 gpm
- Height:
- 16-1/2 in
- Horsepower:
- 4/10 hp
- Impeller:
- Non-Clogging Vortex
- Length:
- 13-3/4 in
- Maximum Feet of Head:
- 38
- Maximum Temperature:
- 130
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- UPC:
- 053514118655
- Volts:
- 115V
- Weight:
- 37 lb
- Width:
- 11 in