This product requires certification to purchase.

FLOAT TREE ASM W 3 Mechanical FLOAT

You last purchased this on
 
Zoeller Pump Co

FLOAT TREE ASM W 3 Mechanical FLOAT

  • Fast #
  • Part #Z101886
  • Item #2968205
  • Manufacturer Part #10-1886
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

FLOAT TREE ASM W 3 Mechanical FLOAT

  • Fast #
  • Part #Z101886
  • Item #2968205
  • Manufacturer Part #10-1886
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Float is constructed of durable PVC
  • Standard mechanical variable level control switches are rated for 115/230 V
  • 18/2 Type SJOW CPE cord standard
  • Approximately 1.5 in liquid level differential in switching action
  • Impact-resistant and non-corrodible
  • Injection-molded acetal plastic clip
  • Simplex or duplex pump control and high level alarm on electrical alternating control panel systems
  • Requires Certification

Specifications

AMP:
5
Cord Length:
15 ft
Height:
38 in
Length:
4-3/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Effluent
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Volts:
230V
Width:
4-3/4 in