1/6 HP 115V Utility Pump
Floor Sucker II 1/6 HP 115V Utility Pump
Frequently Purchased Together
Product Details
Product Details
- Use fully or partially submerged
- Thermal overload protected, sealed motor
- Adaptable for use with standard garden hose fitting
- Removable screened bottom
- Removes water from any flat surface down to 1/8"
- Use indoors or outdoors
Specifications
- AMP:
- 1.5
- Collection:
- Floor Sucker II
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 15 gpm
- Height:
- 11-1/4 in
- Horsepower:
- 1/6 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 7-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Feet of Head:
- 19
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Plastic
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 345
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 6-1/2 in