1/2 HP 115V Cast Iron Submersible Sump Pump (M98)
Flow-Mate 1/2 HP 115V Cast Iron Submersible Sump Pump (M98)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Corrosion-resistant, powder coated epoxy finish
- Durable, cast iron construction
- Cast iron switch case, motor and pump housing
- Engineered thermoplastic base
- All castings are cast iron class 25-30 25000# tensile strength
- Bearings – upper and lower oil-fed cast iron
- Entire unit pressure-tested after assembly
- Watertight, neoprene square ring between motor and pump housing
- Passes 1/2” (13 mm) spherical solids
- 3 year limited warranty
Specifications
- AMP:
- 9.4
- Automatic Shut-Off:
- Yes
- Coating:
- Epoxy
- Collection:
- Flow-Mate
- Connection Type:
- FPT
- Cord Length:
- 9 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Maximum Feet of Head:
- 23
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-on 9-1/2 in/Turn-off 3 in
- Volts:
- 115V