1/3 HP 115V Cast Iron Submersible Sump Pump (M53)
Mighty-Mate 1/3 HP 115V Cast Iron Submersible Sump Pump (M53)
Frequently Purchased Together
Product Details
Product Details
- Float-operated, submersible, 2 pole mechanical switch & variable level, long-cycle systems available
- Corrosion-resistant, powder coated epoxy finish
- No sheet metal parts to rust or corrode
- Stainless steel screws, switch arm, guard and handle
- No screens to clog
- Watertight, neoprene square ring between motor and pump housing
- Solid, buoyant, polypropylene float
- Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
- Upper and lower sleeve bearings running in bath of oil
- Entire unit pressure-tested after assembly
Specifications
- AMP:
- 9.7
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA C22.2 No. 108
- Coating:
- Powder Coated
- Collection:
- Mighty-Mate
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 10-1/16 in
- Horsepower:
- 1/3 hp
- Impeller:
- Plastic
- Length:
- 10-1/4 in
- Maximum Feet of Head:
- 19.25
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- Turn On/Turn Off Levels:
- Turn-on 7-1/4 in/Turn-off 3 in
- UL Listed:
- UL 778
- Volts:
- 115V