Mighty-Mate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion-resistant
- Entire unit pressure-tested after assembly
- Permanent split capacitor motor, oil-filled and hermetically-sealed, automatic reset thermal overload protection
- Float-operated, submersible, 2-pole mechanical switch integrating advanced switch technology
- 100% Factory tested
- Made in USA
- Viton switch arm boot and heavy-duty rubber power cord for longevity and durability
- Corrosion-resistant, powder coated epoxy paint
Specifications
- AMP:
- 10.5
- Automatic Shut-Off:
- Yes
- Collection:
- Mighty-Mate
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 12-1/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Length:
- 11 in
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 9-1/2 in/Turn-off 2-1/2 in
- Volts:
- 115V
- Width:
- 7-3/4 in