Plastic Battery Box and Cover for Aquanot Series
Plastic Battery Box and Cover for Aquanot Series
Frequently Purchased Together
Product Details
Product Details
- Battery box for Aquanot® Series
- Poly construction designed for use with a BCI size/group 27 deep cycle battery
- Battery sold separately
Specifications
- Brand Model Compatibility:
- Aquanot Series
- Color Finish Name:
- Black
- Height:
- 17 in
- Length:
- 11-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Battery
- Product Type:
- Battery Box and Cover
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Width:
- 9-1/2 in